ROMAN TILE Granit Hard Rock dMakaru (Ubin Granit)

Sebelum PPN:
Rp249.900
Spesifikasi
Size (cm)60x60
MotivedMakaru
Tile CategoryHard Rock
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-12
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dMakaru with granite motif is now here to complete the 20 mm HARDROCK collection. Available in 2 natural colors, namely dMakaru Stone TGT605775CR (grey) and dMakaru Earth TGT605776CR (red). Not only thicker and sturdier, the advantages of this 60x60 cm RomanGranit collection include weather resistance, color resistance, durability, and easy maintenance. dMakaru has a structured surface so that it is suitable for finishing floors in semi-indoor and outdoor areas.

Ulasan Produk

Tidak ada ulasan