ROMAN TILE Granit Hard Rock dJuparana (Ubin Granit)

Sebelum PPN:
Rp249.900
Spesifikasi
Item CodeTGT605769CR
VariantGrey
Size (cm)60x60
MotivedJuparana
Tile CategoryHard Rock
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-12
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inspired by the unique juparana stone motif, RomanGranit launched the dJuparana collection measuring 60x60 cm. Included in the 20 mm HARDROCK category, this collection underwent a rectified process and was produced using the Colored Body technique. In addition, HARDROCK is a waterproof product, not infected with moss, does not change color, and is easy to install and maintain.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait