ROMAN TILE Granit Hard Rock dForaker (Ubin Granit)

Sebelum PPN:
Rp249.900
Spesifikasi
Size (cm)60x60
MotivedForaker
Tile CategoryHard Rock
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-12
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dForaker is the latest offering from RomanGranit which is included in the 20 mm HARDROCK category; thicker, stronger, and more robust. With a thickness of 20 cm, this makes HARDROCK a solid choice for finishing floors in semi-indoor and outdoor areas. Another advantage of this product is that it is easy to install and maintain, weather resistant, and does not change color.

Ulasan Produk

Tidak ada ulasan