ROMAN TILE Granit Wood Mood dTeak (Ubin Granit)

Sebelum PPN:
Rp279.900
Spesifikasi
Size (cm)90x15
MotivedTeak
Tile CategoryWood Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As one of the natural materials, wood is one of the popular choices in interior room finishing because it provides a comfortable and warm atmosphere, one of which is as floor finishing, dTeak comes in 90x15cm size. Inspired by teak wood, dTeak has a wood design with character through contrasting wood lines. This collection is available in 2 warm and tropical colors with contrasting wood grain, namely dTeak Spring GT912235R and dTeak Autumn GT912236R. Through its contrasting design, dTeak can be a choice for finishing floors in commercial public areas such as retail, restaurants, cafes, to finishing residential floors.

Ulasan Produk

Tidak ada ulasan