ROMAN TILE Granit Wood Mood dParottia (Ubin Granit)

Sebelum PPN:
Rp399.900
Spesifikasi
Size (cm)90x15
MotivedParottia
Tile CategoryWood Mood
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranite features a strong wood effect, easy to maintain, and is stain and termite resistant. dParottia produced with Digital Tecnica technology is inspired by the character of iron wood which shows a variety of strokes and strong knots. In addition, this collection has designs and colors that vary between pieces, as well as relatively smooth textured surfaces. At 90x15 cm, the dParottia comes in 2 natural color options: GT912213R dParottia Pine and GT912214R dParottia Walnut. This collection will create a country atmosphere in commercial areas such as boutiques, cafes, restaurants, shops, etc. To get the maximum final result, it can be installed with a shear of 15-20 cm and a grout width of 2 mm.

Ulasan Produk

Tidak ada ulasan