ROMAN TILE Granit Wood Mood dOttawa (Ubin Granit)

Sebelum PPN:
Rp409.900
Spesifikasi
Item CodeGT915508R
VariantAntico
Size (cm)90x15
MotivedOttawa
Tile CategoryWood Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With Digital Tecnica technology, this collection has a quite dramatic and strong grain character. The motif consists of various designs and colors so that it will display the feel of wood with a random effect. The dOttawa is available in 90x15 cm in 4 color options: GT915509R dOttawa Blanco, GT915510R dOttawa Oak, GT915511R dOttawa Walnut, and GT915508R dOttawa Antico. For installation recommendations, you should open several boxes and arrange the pieces first so that the results obtained are perfect random effects. In addition, it is better to do shear about 15-20 cm with 2 mm grout. This RomanGranite collection has a smooth surface structure, suitable for application in semi-outdoor areas such as terraces, hallways and commercial areas such as cafes, boutiques, etc. The advantages of this collection are that it produces a strong wood effect, is easy to maintain and is stain and termite resistant.

Ulasan Produk

Tidak ada ulasan