ROMAN TILE Granit Wood Mood dGeorgia (Ubin Granit)

Sebelum PPN:
Rp329.900
Spesifikasi
Size (cm)90x15
MotivedGeorgia
Tile CategoryWood Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranit presents the concept of structured surface wood through dGeorgia 90x15. Through the applied Digital Tecnica technology, random faces are created so that a natural atmosphere in the room will be achieved. dGeorgia provides 2 color choices, namely dGeorgia Pine GT915531R and dGeorgia Walnut GT915532R with contrasting white strokes to display a natural feel in the room, especially in residential or retail areas.

Ulasan Produk

Tidak ada ulasan