ROMAN TILE Granit Wood Mood dArmona (Ubin Granit)

Sebelum PPN:
Rp399.900
Spesifikasi
Size (cm)90x15
MotivedArmona
Tile CategoryWood Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranit presents the dArmona collection, a collection with a wood design with a strong character and a smooth textured surface. As a granite tiler, dArmona is not only strong and durable, but also easy to maintain, not stained (glazed) and anti-termite. This 90x15 cm dArmona comes in 2 color options: GT912215R dArmona Cherry and GT912216R dArmona Pine. For installation with a shear pattern (pattern of masonry), it is recommended that a maximum shear of about 15 cm in the longitudinal direction is recommended, with a grout recommendation of 2 mm

Ulasan Produk

Tidak ada ulasan