ROMAN TILE Granit Gloss Mood Olvera (Ubin Granit)

Sebelum PPN:
Rp219.900
Spesifikasi
Item CodeGT609196FR
VariantBright
Size (cm)60x60
MotiveOlvera
Tile CategoryGloss Mood
Shade VariationV1
Design FacesNo Random
PEI Rating3
Slip ResistanceR-9
Surface TexturePolished Glossy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Color is not only a complement to interior elements, but also creates character in the room. For this reason, RomanGranit is back with its newest collection, Olvera Bright 60x60 cm. The polished white color of Olvera Bright GT609196FR will create a modern and spacious atmosphere in the room. White is also easy to combine with various types of concepts so that it will be a solution for diverse consumer tastes.

Ulasan Produk

Tidak ada ulasan