ROMAN TILE Granit Design Mood Polaris (Ubin Granit)

Sebelum PPN:
Rp319.900
Spesifikasi
Item CodeGT602413CR
VariantNero
Size (cm)60x60
MotivePolaris
Tile CategoryDesign Mood
Shade VariationV1
Design FacesNo Random
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polaris Nero 60x60 cm is a collection of RomanGranit with a minimalist concept produced with a colored body. This black collection has a surface with a sparkling effect that will look optimal when exposed to light reflections, this effect can strengthen the impression of modern elegance in an interior space. Polaris Nero is suitable for application on the floor of commercial areas such as boutiques, cafes, restaurants, shops, foyer, etc.

Ulasan Produk

Tidak ada ulasan