Spesifikasi
| Size (cm) | 60x60 |
|---|---|
| Motive | dVeneziana |
| Tile Category | Design Mood |
| Shade Variation | V2 |
| Design Faces | Random |
| PEI Rating | 4 |
| Slip Resistance | R-11 |
| Surface Texture | Matt |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the concept of terrazzo tiles, dVeneziana comes in 2 modern color choices, namely dVeneziana Bone GT602603R and dVeneziana Gray GT602604R. The RomanGranite collection measuring 60x60 cm has a smooth matt textured surface, making it the right choice for applications in shopping areas, restaurants, cafes, or other commercial indoor areas that carry a modern theme.
Ulasan Produk
Tidak ada ulasan




















































































































































