ROMAN TILE Granit Stone Mood dMarmifera (Ubin Granit)

Sebelum PPN:
Rp239.900
Spesifikasi
Item CodeGT602059R
VariantWhite
Size (cm)60x60
MotivedMarmifera
Tile CategoryStone Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dMarmifera White GT602059R is inspired by white calacatta marble with gray veins, the dominance of white color creates a spacious and bright impression in the interior space. Produced with Digital Tecnica technology, this 60x60 cm RomanGranit collection appears randomly between pieces. dMarmifera has a matt surface making it suitable for applications on residential and commercial floors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait