ROMAN TILE Granit Stone Mood dBergamo (Ubin Granit)

Sebelum PPN:
Rp189.900
Spesifikasi
Item CodeGT602016R
VariantRustic
Size (cm)60x60
MotivedBergamo
Tile CategoryStone Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The concept of natural stone is often an alternative finishing option, especially to create a natural feel in the interior of commercial spaces such as mall or restaurant areas, to semi-outdoor areas. Inspired by typical Italian rock types, RomanGranit comes in 60x60cm size with Ceppo di Gre rock type in the dBergamo Rustic GT602016R collection. With a combination of beige and white stone fragments, dBergamo is equipped with a sinking effect that follows the shape of the stone design between the pieces.

Ulasan Produk

Tidak ada ulasan