ROMAN TILE Granit Stone Mood dFortezza (Ubin Granit)

Sebelum PPN:
Rp289.900
Spesifikasi
Size (cm)60x30
MotivedFortezza
Tile CategoryStone Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Romangranit brings a new color to the dFortezza collection so that it now provides 2 color choices through the dFortezza Earth GT635490R and dFortezza Ash GT635491R. dFortezza Ash emphasizes contemporary modern concept through gray color which gives a neutral impression to the room that is applied. With Digital Tecnica Technology, the random faces on the dFortezza will give the appearance of stone through its distinctive structural surface back and forth with the advantages of not getting mossy, not blackening, and easy to maintain. Due to the surface is glazed and non-porous, this collection also does not require a chemical layer coating so it will be suitable for outdoor area applications such as garden walls or building facades.

Ulasan Produk

Tidak ada ulasan