ROMAN TILE Granit Wood Mood dKanvela (Ubin Granit)

Sebelum PPN:
Rp269.900
Spesifikasi
Item CodeGT612231R
VariantFresco
Size (cm)60x15
MotivedKanvela
Tile CategoryWood Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dKanvela Fresco GT612231R 60x15 cm is a collection inspired by tropical wood designs and has a smooth matt textured surface. The uniqueness of this WoodMood collection is that it comes in 1 box (12 pieces) consisting of a mixture of base pieces and vintage-themed decorations. An interesting combination of these 2 items will present its own characteristics in interior spaces, especially commercial areas.

Ulasan Produk

Tidak ada ulasan