ROMAN TILE Granit Wood Mood dBoreal (Ubin Granit)

Sebelum PPN:
Rp289.900
Spesifikasi
Item CodeGT612219R
VariantWengue
Size (cm)60x15
MotivedBoreal
Tile CategoryWood Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Now the dBoreal collection comes in 60x15 cm, replacing the previous 60x20 cm. With Digital Tecnica technology, this RomanGranit collection looks quite dramatic, featuring wood nuances with a very random effect. The pieces consist of a variety of designs and various colors. dBoreal is available in 2 natural color options: GT612218R - dBoreal Avana and GT612219R - dBoreal Wengue. For installation recommendations, you should open a few boxes and arrange the pieces first to get the perfect random effect. The satin dBoreal surface is suitable for use in residential and commercial rooms. With a size of 60x15 cm, the appearance of dBoreal becomes slimmer and attractive, perfecting the appearance of the desired interior of the room.

Ulasan Produk

Tidak ada ulasan