Spesifikasi
| Item Code | GTA332701R |
|---|---|
| Variant | Colore |
| Size (cm) | 30x30 |
| Motive | dChiazza |
| Tile Category | Vintage Mood |
| Shade Variation | V4 |
| Design Faces | Random |
| PEI Rating | 4 |
| Slip Resistance | R-10 |
| Surface Texture | Matt |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inspired by cement tiles, Romangranit presents dChiazza with a vintage theme packed with Digital Tecnica technology. The design motif, the dominance of the blue orange color and the matt surface produce a modern look. Overall the motif consists of 20 different designs. Each box contains 12pcs and the motif will be allocated randomly. For installation, it is recommended that you open a few boxes first, then arrange the pieces so that you get perfect random results. dChiazza is suitable for commercial and residential use, such as boutiques, cafes, kitchens on the walls or on the floor. The dChiazza can be matched with the GT602034R dPortland Beige Romangranite 60x60 which is also a cement/concrete design theme.
Ulasan Produk
Tidak ada ulasan




















































































































































