ROMAN TILE Granit Stone Mood dPalais (Ubin Granit)

Sebelum PPN:
Rp489.900
Spesifikasi
Item CodeGT1262017R
VariantArabescato
Size (cm)120x60
MotivedPalais
Tile CategoryStone Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dPalais Arabescato GT1262017R is inspired by the white marble arabescato with gray veins. The dominance of white color creates a broad and bright impression, complemented by charming marble veins. Produced with Tecnica Digital Technology, this 120x60 cm RomanGranit collection appears randomly between pieces. dPalais with matt satin surface is the right choice for applications on walls and floors, both residential and commercial areas such as lobbies, shops, restaurants, lounges, foyer, etc.

Ulasan Produk

Tidak ada ulasan