Enerpac Cordless Hydraulic Pump

Sebelum PPN:
Rp93.999.900 - Rp109.999.900
Spesifikasi
Valve Type4-way, 3-position
Power SourceBattery
Maximum Operating Pressure (bar)700
Duty cycleIntermittent
Valve FunctionAdvance / Neutral / Retract
Cylinder CompatabilityDouble-acting
Maximum Flow at Rated Pressure (L/minute)0.25
Motor Size (Hp)0.5
Number of Outlets2
Output Flow Rate (L/minute)0.50 at 140bar, 0.25 at 700bar
Output Flow Rate Load (L/minute)0.25
Output Flow Rate No-load (L/minute)2.0
Valve OperationManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
The XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.
Lightweight design with integrated handle and carrying strap for portability
Bladder reservoir prevents contamination and allows pump usage in any position
Powerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run time
High-strength fiberglass reinforced composite shroud for superior durability in demanding job site environments
Cordless technology eliminates tripping hazards found in other electric or air powered pumps
The Lithium-Ion battery provides superior run time, even under extreme job site conditions.*
- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter
- 112 lifts with the WR5 Spreader
- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter
- 28 lifts of an RC104
*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.
The XC-Series cordless pump is CSA and CE compliant

Ulasan Produk

Tidak ada ulasan