Panefuri Industry Resin Kiguchi Material Marblet S Single Color (Black)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Width (mm)33
MaterialResin
Length (m)100
Color NumberSC40-3052
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marblet is a resin wood end material that is used for fittings, kitchen doors, top boards, etc.
Using ABS, acrylic, PET resin, etc., thicknesses range from 1mm to 6mm, and a wide range of colors, patterns, trimming shapes, etc. are available to create a wide variety of space presentations.
Because it is thick, the corners can be rounded to enhance the design.
By changing the shape of the blade, you can freely express both a gentle roundness and a sharp impression. The edging machine can be applied extensively and effectively.

Ulasan Produk

Tidak ada ulasan