Spesifikasi
| Brush Diameter (inch) | 1/2 |
|---|---|
| Grain Type | Silicon Carbide |
| Fill Diameter (inch) | 0.022 |
| Grit | 320 |
| Maximum RPM | 10000 |
| Fill Material | Abrasive Nylon |
| Stem Length (inch) | 7/8 |
| Trim Length (inch) | 3/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
This product can expose you to chemicals including Silica, which is known to the State of California to cause cancer.Feature
- Ideal for addressing recesses and internal features- Deliver a targeted brushing action to a specific area on a part
- Has a grit size of 32
Ulasan Produk
Tidak ada ulasan




















































































































































