Greenlee Vacuum/Blower Power Fishing System (Vacuum Penarik Kabel)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Current (A)14
Voltage (V)120 AC
ItemVacuum/Blower Power Fishing System
Kit ContentsBare Tool
Tank Size (gal)5
StandardsUL Listed, cUL Listed
Air Flow (CFM)101
ApplicationBlowing
Hose Diameter (inch)1 1/2
Hose Length (ft)10
Maximum Blower Pressure (psi)4
Maximum Compatible Conduit Size (inch)2
Minimum Compatible Conduit Size (inch)1/2
Pickup TypeDry/Wet
Tank Dry Capacity (gal)1 1/4
Tank Wet Capacity (gal)1 3/4
Tool SeriesLi'l Fisher
Water Lift (inch)137

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GREENLEE® Li'L Fisher™ vacuum/blower power fishing system is a compact unit with vacuuming and blowing capabilities, moving line through the conduit run. The power unit detaches from the canister for easy cleaning. Includes unit and hose only. 5-gal. tank size.

Ulasan Produk

Tidak ada ulasan