DEWALT Straight Framing Hammer (Martil / Palu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
Grip StyleTextured
Handle MaterialSteel
Non-SparkingNo
Overall Length (inch)16
Grip MaterialRubber
Face Diameter (inch)2
Claw ShapeStraight
Dead Blow HammerNo
Face MaterialSteel
Face ShapeRound
Face TextureSmooth
Hammer TypeFraming Hammer
Head MaterialSteel
Includes Nail HolderYes
Manufacturer Part NumberDWHT51145X
Non-MagneticNo
UNSPSC27111602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-claw hammers deliver more driving and demolition power than curved-claw hammers. Also known as rip hammers, they drive and pull nails, tear out boards, demolish plaster, and more.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan