WESTWARD Hand Saw

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp439.900
Spesifikasi
FeaturesHeat Treated Blades
Hand Saw ApplicationABS Piping; PVC; Wood
Hand Saw Product TypeCarpenter Saws
Material ApplicationPlastic; PVC; Wood
Blade MaterialSteel
Cutting Edge TypeSerrated
Blade Length (inch)15
Blade Thickness (inch)0.035
Blade Width (inch)4
Cutting ActionBeveled; Straight
Frame MaterialSteel
Handle ColorBlack
Handle MaterialWood
Handle StyleCurved
Non-SparkingNo
Outside Height (inch)6
Overall Length (inch)18 1/2
Replaceable BladeNo
Teeth Per Inch7
UNSPSC27111508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The broad, large-toothed blade of carpenter's saws makes straight cuts through wood in woodworking and carpentry applications. They typically cut on both the push and pull stroke. Their large handle supports the heel of the blade and angles with the back of the blade to direct force onto material being cut. The enclosed handle grip keeps the user's fingers away from the blade to prevent injuries.

Ulasan Produk

Tidak ada ulasan