Spesifikasi
| USB Specification | USB 2.0 (full speed) |
|---|---|
| Bit-Depth (bit) | 24, 16 |
| Cable Length (imperial) and Type | USB-C to USB-A |
| Connection Type | USB-C |
| Sensitivity (dB) | -6 (1V/Pa at 1kHz) |
| Element | 14mm electret condenser capsule |
| Noise (RMS) (dBFS) | ≤-74 (A-weighted) |
| Polar Pattern | Cardioid |
| Power Consumption (V/mA) | 5V/47 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy-to-use USB microphone for streamers and content creators.
For video editors, streamers, and gamers looking for a USB microphone with great sound quality, the HyperX SoloCast is a must have. Get 24-bit, 96kHz recordings with the SoloCast's high bit depth and sampling rate. It's Plug N Play with a USB-C connection, making it simple to use, with some of our fan-favorite conveniences like the tap-to-mute sensor and LED mute indicator. The versatile microphone has a flexible, adjustable stand and is also compatible with most boom arms, so it can either sit on your desk or work mounted. Certified by TeamSpeak and Discord and compatible with OBS, XSplit, Streamlabs OBS and a number of other programs, it's an extremely streamer-friendly microphone.
For video editors, streamers, and gamers looking for a USB microphone with great sound quality, the HyperX SoloCast is a must have. Get 24-bit, 96kHz recordings with the SoloCast's high bit depth and sampling rate. It's Plug N Play with a USB-C connection, making it simple to use, with some of our fan-favorite conveniences like the tap-to-mute sensor and LED mute indicator. The versatile microphone has a flexible, adjustable stand and is also compatible with most boom arms, so it can either sit on your desk or work mounted. Certified by TeamSpeak and Discord and compatible with OBS, XSplit, Streamlabs OBS and a number of other programs, it's an extremely streamer-friendly microphone.
Feature
Plug N Play audio recording with USB-C connectionHi-Res 24-bit/96kHz Recording
Tap-to-Mute sensor with LED status indicator
Flexible, adjustable stand
Boom arm and mic stand threading
Customizable via HyperX NGENUITY Software
Ulasan Produk
Tidak ada ulasan




















































































































































