Spesifikasi
| Color | Black |
|---|---|
| USB Specification | USB 2.0 (full speed) |
| Bit-Depth (bit) | 16 |
| Cable Length (imperial) and Type | USB Mini-B to USB-A |
| Frequency Response (Hz) | 20-20000 |
| Connection Type | USB Mini-B, 3.5mm headphone output |
| Element | Three 14mm electret condenser capsules |
| Lighting | Red |
| Maximum Power Output (mW) | 7 |
| Noise (RMS) (dBFS) | ≤-95 (A-weighted) |
| Polar Pattern | Stereo, Omnidirectional, Cardioid, Bidirectional |
| Power Consumption (V/mA) | 5V/125 |
| SNR (dB) | ≥ 90 (1kHZ) |
| Sensitivity (dB) | -36 (1V/Pa at 1kHz) |
| T.H.D (%) | ≤ 0.05 (1kHz/0dBFS) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Full-featured standalone mic for streamers, content creators, and gamers.
The HyperX QuadCast is the ideal all-inclusive standalone microphone for the aspiring streamer or podcaster looking for a condenser mic with quality sound. QuadCast comes with its own anti-vibration shock mount to help reduce the rumbles of daily life and a built-in pop filter to muffle pesky percussive sounds. Instantly know your mic status with the LED indicator, and simply tap-to-mute to avoid awkward broadcasting accidents. Select between the four polar patterns (stereo, omnidirectional, cardioid, bidirectional) and use the conveniently-located gain control dial to quickly adjust your mic input sensitivity. The included mount adapter that fits both 3/8" and 5/8" thread sizes and is compatible with most stands. Monitor your mic input with the built-in headphone jack, and QuadCast is certified by Discord and TeamSpeak so you can ensure that your microphone is broadcasting loud and clear for all your followers and listeners. Whether you're plugging into a PC, PS5, PS4, or Mac you'll be able to deliver quality sound to anyone tuning in.
The HyperX QuadCast is the ideal all-inclusive standalone microphone for the aspiring streamer or podcaster looking for a condenser mic with quality sound. QuadCast comes with its own anti-vibration shock mount to help reduce the rumbles of daily life and a built-in pop filter to muffle pesky percussive sounds. Instantly know your mic status with the LED indicator, and simply tap-to-mute to avoid awkward broadcasting accidents. Select between the four polar patterns (stereo, omnidirectional, cardioid, bidirectional) and use the conveniently-located gain control dial to quickly adjust your mic input sensitivity. The included mount adapter that fits both 3/8" and 5/8" thread sizes and is compatible with most stands. Monitor your mic input with the built-in headphone jack, and QuadCast is certified by Discord and TeamSpeak so you can ensure that your microphone is broadcasting loud and clear for all your followers and listeners. Whether you're plugging into a PC, PS5, PS4, or Mac you'll be able to deliver quality sound to anyone tuning in.
Feature
Anti-Vibration shock mountTap-to-Mute sensor with LED indicator
Four selectable polar patterns
Mount adapter included
Convenient gain control adjustment
Internal pop filter
Built-in headphone jack
Multi-device and chat program compatibility
Ulasan Produk
Tidak ada ulasan




















































































































































