Spesifikasi
| Cable Length (imperial) and Type | Attached, Braided |
|---|---|
| Switch | HyperX Red |
| Actuation Point | Mechanical; 1.8mm |
| Backlight | RGB (16777216 colors) |
| Light Effects | Per key RGB lighting and 5 brightness levels |
| Anti-Ghosting | 100% anti-ghosting |
| Acceleration | Yes |
| Cable Type | Attached, Braided |
| Depth (mm) | 174 |
| Game Mode | Yes |
| Length (mm) | 37.4 |
| OS Compatibility | Windows 10, 8.1, 8, 7 |
| On Board Memory | 3 profiles |
| Operating Force (G) | 45 |
| Operation Style | Linear |
| Rollover | N-key |
| Total Travel Distance (mm) | 3.8 |
| USB 2.0 Pass-through | Yes |
| Width (mm) | 444 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For play. For work. For everything.
For gamers, streamers, and multi-taskers who need to have more control at their fingertips, the HyperX Alloy Elite 2 is the keyboard for you. With dedicated media keys and a large volume wheel, this fully-featured gaming keyboard's ready for everything from video editing to watching movies. It's built with ultra-reliable HyperX mechanical switches balanced for speed and responsiveness, so you can trust your key inputs. The switches' exposed LEDs pair with the translucent HyperX Pudding Keycaps to give your RGB lighting extra brightness compared to solid-color keycaps. Customize the signature light bar and create lighting profiles with intuitive HyperX NGENUITY software for a brilliant display of colors. Use the software to personalize your setup further with custom Game Mode and macros. A USB 2.0 pass-through provides an extra USB port for your multi-tasking needs. The Alloy Elite 2's sturdy steel frame makes it durable enough for work and play day in and day out.
For gamers, streamers, and multi-taskers who need to have more control at their fingertips, the HyperX Alloy Elite 2 is the keyboard for you. With dedicated media keys and a large volume wheel, this fully-featured gaming keyboard's ready for everything from video editing to watching movies. It's built with ultra-reliable HyperX mechanical switches balanced for speed and responsiveness, so you can trust your key inputs. The switches' exposed LEDs pair with the translucent HyperX Pudding Keycaps to give your RGB lighting extra brightness compared to solid-color keycaps. Customize the signature light bar and create lighting profiles with intuitive HyperX NGENUITY software for a brilliant display of colors. Use the software to personalize your setup further with custom Game Mode and macros. A USB 2.0 pass-through provides an extra USB port for your multi-tasking needs. The Alloy Elite 2's sturdy steel frame makes it durable enough for work and play day in and day out.
Feature
HyperX Pudding KeycapsHyperX Mechanical Switches
Signature light bar and dynamic RGB lighting effects
Dedicated media keys, quick access buttons, and large volume wheel
Solid steel frame
Advanced customization with HyperX NGENUITY software
USB 2.0 pass-through, 100
Multi-platform compatibility
Ulasan Produk
Tidak ada ulasan




















































































































































