It is a polypropylene housing for one, consisting of a head and a body.
Since high-purity polypropylene resin containing no fillers or coloring agents is used, there is almost no elution from the housing, and it can be used for filtration of high-purity chemicals and ultrapure water. Since the inner surface of the housing is smooth, it is difficult for microparticles and microorganisms to accumulate or adhere, and it has excellent sanitary properties.
*Pressure gauge not included
Spesifikasi
| Material | Polypropylene |
|---|---|
| Thickness (mm) | 0.2 |
| Maximum Working Pressure (MPa) | 0.49 (25°C), 0.19 (60°C) |
| Connection Diameter (inch) | 3/4PTF (with 3/4PT nipple) |
| Compatible cartridge code | C, F (flat gasket DOE) and TCW type |
| Maximum Operating Temperature (°C) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Feature
For filtration in all fields such as ultrapure water, organic solvents, acid/alkaline solutions, beverages, foods, plating liquids, oils, and paints.


















































































































































/ADVANTEC%20Polypropylene%20housing/7bP107698263-1.jpg)
