Spesifikasi
| Power (HP) | 15 |
|---|---|
| Power (kW) | 11.2 |
| Air Delivery Compressor (L/minute) | 2000 |
| Air Delivery Compressor (Cfm) | 71 |
| Working Pressure (Bar) | 8 |
| Compressor Speed (rpm) | 820 |
| Dimensions (cm) | 191x75x142 |
| Maximum Working Pressure (bar) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The new single body valve design can increase compression efficiency and make maintenance very convenient. By adopting the most superior cast iron material, this air compressor is designed for industry use thus it is super water resistant. With the multi blade heat dissipating fan, forced cooling, the heat dissipating system of this compressor is considered the best.Use
Suitable for use in factories, automatic systems, auto service, finishing and any works requiring compressed air.Ulasan Produk
Tidak ada ulasan




















































































































































