Netac SSD Enclosure WH41 6 in 1 dock & M.2 SATA External SSD Case
#Grup produk P107686240
Spesifikasi
| Input Port | 1xUSB-C; 1xPD |
|---|---|
| Output Port | 2xUSB-A; 1xPJ45; 1xM.2 Card slot |
| USB Specification | USB 3.0 standart, transfer rate up to 5Gps, and backward compatible with 2.0/1.1 |
| M.2 Interface | Support NGFF protocol, USB 3.0 standart, transmission rate up to 5Gps |
| HDMI Interface | Supports resolutions up to 4K/30HZ,2K/60HZ |
| Charging Interface | USB-C female,support PD3.0 and backward compatible with PD2.0, Max 20V 5A |
| Network Interface | Automatically adapt to 10. 100, 100M Ethernet |
| Supported System | Supports Mac OS/Windows/Linux etc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Netac WH41 6 in 1 dock & M.2 SATA External SSD Case, Input(1xUSB-C, 1xPD Recharge), Output (2xUSB3.0-A, 1xHDMI, 1xRJ45, 1xM.2 SATA), Slide Aluminum Cover, Compatible with 4 size of 2280/2260/2242/2230
Ulasan Produk
Tidak ada ulasan




















































































































































