Lexar JumpDrive F35-FingerPrint USB

Sebelum PPN:
Rp549.000
Spesifikasi
Capacity (gb)128
InterfaceUSB 3.0
Speed (Mbps)Up to 150 read
System SupportedMac®, Windows XP®, Windows® Vista, Windows 7, 8, 10, Linux2
FunctionFingerprint technology
Operating Temperature (°C)0 to 70
ColorBlack
Dimensions (WxLxH) (mm)20.50x64.38x7.80
Storage Temperature (°C)-25 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
FEATURES
* Up to 10 fingerprint IDs allowed
* Ultra-fast recognition – less than 1 second
* Easy set-up, no software driver needed2
* Securely protects files using 256-bit AES encryption
* Three-year limited warranty

Ulasan Produk

Tidak ada ulasan