Hanna Instruments Inductive Conductivity Probe ABS Body

Sebelum PPN:
Rp40.999.900 - Rp45.999.900
Spesifikasi
Overall Length (mm)40x190x55 (1.57x7.48x2.16inch) ; head: 32xOD 55 (1.25inchxOD 2.16inchn)
Required Pipe Diameter (mm)> 80 (consider installation factor for pipe with diameter < 125mm)
Conductivity measuring range (mS/cm)0 to 2000
Cell ConstantApprox. 2.4cm-1
Conductivity Measuring Accuracy (%)±2 f.s.
DescriptionInductive Conductivity Probe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inductive Conductivity Probe, ABS body, 5 mt cable, no ATC.

Measurement is based on inductive coupling of two toroidal transformers by the liquid
Models available with built-in temperature sensor for Automatic Temperature Compensation
Built for everyday, demanding use in industrial applications


The advantages of using this kind of probe

Inductive Conductivity Probe - Allows conductivity measurements without any electrical contact between electrodes and process fluid.
Models with Built-in Pt100 Temperature Sensor - No Electrodes - Common problems such as polarization and contamination are eliminated and will not affect the performance of the electrodeless sensor.
Variety of Cable Lengths - Probe models vary in cable length to fit any of your process needs.
PVC Body - This rugged material is ideal for indoor as well as outdoor measurements.
IP67 Rating - Fully protected from dust (6) and can also withstand being submerged in 1m (about 3.3 feet) of static water for up to 30 mins (7).

Ulasan Produk

Tidak ada ulasan