Hanna Instruments Mini Magnetic Stirrer with Speedsafe

Sebelum PPN:
Rp3.799.900
Spesifikasi
Dimensions (mm)120x120x45 (4.8x4.8x1.8inch)
Power Supply (V/Hz)12DC
Maximum Stirring Capacity (L)1
Installation CategoryII
Cover MaterialABS plastic
Speed Range (rpm)Min.100; Max.1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-190M-0 is a compact and lightweight mini magnetic stirrer with plastic cover and can stir up to 1 litre. The compact design ensures that lack of laboratory bench space is no longer a concern.
The internal Speedsafe mechanism ensures that the maximum speed of 1000 rpm is never exceeded.

Key features

The compact size of these stirrers allow users to maximise bench space for efficiency and safety
The Speedsafe function limits the maximum speed to 1000 rpm even if a load is suddenly removed
ABS housing to resist the most harmful chemicals in the lab


Supplied with

ABS cover
Micro stir bar
Instructions
12VDC Power Supply

Ulasan Produk

Tidak ada ulasan