Hanna Instruments Flow-thru Conductivity Probes

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cable Length (m)3
Body MaterialPEI and PVDF
Operating Temperature (°C)0 to 80 (32 to 176°F)
Maximum Pressure (bar)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow-thru conductivity probe

Four-ring probes measure conductivity with platinum sensors
Houses an NTC sensor for Automatic Temperature Compensation
Built for everyday, demanding use in industrial applications


The four-ring probes measure conductivity with Platinum sensors. They come with standard 1/2 inch external thread on the front for flow-thru mounting and 3/4 inch threads on the back for submersion of pipe mounting.
The protective cover is made of PEI and can be removed for quick maintenance. The probes can withstand temperatures up to 80°C (176°F) and 6 bars (87 psi) of pressure.

Key features

Flow-thru conductivity probe - Designed for continuous flow-thru monitoring in industrial applications.
No temperature sensor - Cannot provide compensated measurements.
Four-ring method - Provides an exceptionally stable measurement over a wider range. These probes do not suffer polarisation, nor do they need frequent calibration or cell changes.
No connector - Standard 1/2" external thread on the front for flow-thru mounting and 3/4" threads on the back for submersion or pipe mounting.
PVDF body - PVDF offers characterised by high thermal stability and excellent chemical resistance.
PEI protective cover - Can be removed for quick maintenance.

Ulasan Produk

Tidak ada ulasan