Spesifikasi
| Configuration | Power supply with cover; DIN guide rail mounting. |
|---|---|
| Input Voltage (VAC) | 200 to 240 VAC |
| Output Current (A) | 10.0 |
| Output Voltage (V DC) | 5 |
| Power Rating (W) | 50 |
| Type | S8JC-Z series models list. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
Feature
S8JC-Z/S8JC-ZS is our best standard power supply for- material cost reduction
- export machines, required safety standard
- time saving for installation by DIN-rail mounting
Ulasan Produk
Tidak ada ulasan




















































































































































