Mitutoyo USB Interface DMX3-2 (Alat Ukur Ketebalan)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Data OutputUSB Virtual COM-Port (VCP), USB Keyboard Signal (HID)
Power Supply5 V USB
Data Input3 x Digimatic 2 x RS-232C
Footswitch ConnectorYes
Interface Cable ConnectionUSB Type B
Baud Rate9,600
Output Decimal Mark (HID)Point or Comma
ParityNone
Stop Bits1
Timer Function (minute)Interval 0-99 s or 0-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These interfaces enable the connection of measuring devices with RS-232C data output (such as the Mitutoyo QM-Data 200 or LH-600) with the USB port of a computer.
The interfaces offer the following benefits:

-The ability to connect over 70 different measuring instruments with RS232C output, this includes not only Mitutoyo devices but other brands as well (a list is available upon request).
-The interface converts the different signals from the connected measuring instruments into the same format: keyboard signal (HID).
-The DMX-0-1 USB has one RS-232C input while the DMX-3-2 has two RS-232C inputs and also 3 Digimatic inputs for connecting Mitutoyo handheld measuring devices.
-The DMX-3-2 additionally has a virtual COM-Port (VCP) with MUX-10 or MUX-50 format.
-Mitutoyo measuring instruments with RS232C ouput: KA-Counter Protractor Series 950 EH, EF, EV-Counter Printer DP1-VA Linear Height LH-600 QM-Data 200 Litematic VL-50 Laser Scan Micrometer LSM QM-Height MF-Microscope Series PJ A3,000 Projector PJ H30 Projector ID-H Indicator
-OS compatibility: Microsoft® Windows® 2,000, XP, Vista®, 7, 8, 8.1, 10 (32bit, 64bit)

Ulasan Produk

Tidak ada ulasan