Spesifikasi
| Size (mm) | 25/0.01 |
|---|---|
| Interface (Spc) | Yes |
| Range (mm) | 0-25 |
| Accuracy (mm) | 0.003 |
| Resolution (mm) | 0.001 |
| Back Type | Flat Back |
| Dimension Unit (mm) | 350x155x75 |
| IP Rating | None |
| Manufacturing Number | 543-551E |
| Material | Stainless Steel |
| Overall Accuracy (mm) | +/-0.003 |
| Repeatability | None |
| Type | Multi Function Indicator |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DIGIMATIC INDICATOR 25/0.001MM 543-551E adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataa n bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan per mukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic base untuk memegang digital indicator. Kelebihan lain alat ini adalah menggu nakan layar lcd sehingga kesalahan pembacaan dapat diminimalisir. Di gimatic indicator ini mempunyai besar pengukuran 0-25 MM. Digimat ic indicator sering digunakan di industri, pabrik, atau bengkel.
Type : Multi Function
BENEFIT :
GO/+/-NG judgment function: If a judgment result shows an outoftolerance condition, the display backlighting changes from greentored.
An analog bar indicator has been integrated tomakeupper/lower limit and turnover poin t reading more comfortable.
With Mitutoyo's ABSOLUTE Linear Encoder technology, once themeasurementreference point has been set it will not be lost when thepower isturned off.
Also, reliability has been increased due to theeliminationof over-speed errors.
Easy-to-read large LCD readoutwith thecharacter height of 8.5MM.
External power supply type:batterychange is not necessary.
Power can also be supplied via the ACadaptersupplied as a standard accessory.
The resolution can beswitched
Equip ped with a data output port that enablesincorporation intomeasurement ne tworking and statistical process control systems.
Type : Multi Function
BENEFIT :
GO/+/-NG judgment function: If a judgment result shows an outoftolerance condition, the display backlighting changes from greentored.
An analog bar indicator has been integrated tomakeupper/lower limit and turnover poin t reading more comfortable.
With Mitutoyo's ABSOLUTE Linear Encoder technology, once themeasurementreference point has been set it will not be lost when thepower isturned off.
Also, reliability has been increased due to theeliminationof over-speed errors.
Easy-to-read large LCD readoutwith thecharacter height of 8.5MM.
External power supply type:batterychange is not necessary.
Power can also be supplied via the ACadaptersupplied as a standard accessory.
The resolution can beswitched
Equip ped with a data output port that enablesincorporation intomeasurement ne tworking and statistical process control systems.
Feature
With the ABSOLUTE Linear Encoder technology, once the measurement reference point has been preset it will not be lost when the power is turned on. GO/+/-NG judgment is performed by setting the upper and lower tolerances. If a judgment result is out of tolerance, the display back lighting changes from green to red, so tolerance judgment can be made at a glance.
An analog bar indicator has been integrated to handle upper/lower limit approaching and zero approaching. It enhance s the ease of operation in the same manner as a dial indicator. The display range of the analog bar can be
changed.
With SPCdataoutput.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/81P107645289-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
