Spesifikasi
| Type | Single speed controller |
|---|---|
| Controller Type | Non-contact type |
| Rotation Speed Setting Method | Set the speed by: Internal potentiometer · External ; potentiometer: Optional (sold separately) PAVR-20KZ (20 kΩ, 1/4 W) ; · External DC voltage: 0 to 5 V DC or DC to 10 V switching, 1 mA or more |
| Function | Speed control, non-contact instantaneous stop, non-contact forward/reverse, non-contact rotation Speed switching, slow start/slow down (0.3 to 15 seconds: 1000r/min no load) |
| Input Signal | Photo coupler input Input resistance 4.7kΩ ; FWD, REV, INT/EXT, ALARM-RESET |
| Output Signal | Open collector output DC30V or less ; SPEED-OUT: 10mA or less, ALARM-OUT: 40mA or less |
| Control Power Supply (V-A) | DC24±10%-0.1 or more |
| Power Input Frequency (Hz) | 50/60 |
| Power Input Voltage (V) | Single phase 100/110/115±10% ; Single phase 200/220/230±10% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accessories: circuit, CN1 connector, instruction manual
Ulasan Produk
Tidak ada ulasan




















































































































































