Biologix FlatSpin Magnetic Stirrer

Sebelum PPN:
Rp4.299.900
Spesifikasi
Stirring Plate Size (mm)Ø 90
Motor Input Rating (W)5
Motor Output Rating (W)3
Max. Stirring Quantity (H2O) (L)0.8
Speed Range (rpm)15-1500
Voltage (V)AC 100-240
Dimensions (WxDxH) (mm)175x120x15
Frequency (Hz)50/60
MaterialABS
Maximum Loading Capacity (kg)2.0
Permissible Ambient Temperature (°C)5 to 40
Permissible relative humidity (%)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-flat magnetic stirrer is easily portable and saves precious space, making it an excellent addition to any laboratory.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Ultra-flat, space-saving design
- Automatic rotation-reversing stirring for better mixing results
- Constructed of chemically resistant materials
- Slip-resistant and stable

Ulasan Produk

Tidak ada ulasan