Spesifikasi
| Size (inch) | 6 |
|---|---|
| Ingress Protection | IP 54 per EN 60 529 |
| Accuracy | Class 1 per EN 13190 |
| Dial (mm) | 160 (6inch) |
| Stem Length (mm) | 8x100 |
| Case | Stainless Steel |
| Connection | 1/2 NPT Back |
| Measuring Wetted Parts | SS316/L |
| Model | A52.160 (Model Payung) |
| Windows | Instrument Glass |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WIKA Bimetalic Temperature Gauge
White background with black letter on dial
White background with black letter on dial
Ulasan Produk
Tidak ada ulasan




















































































































































