Spesifikasi
Size (inch) | 6 |
---|---|
Ingress Protection | IP 54 per EN 60 529 |
Accuracy | Class 1 per EN 13190 |
Dial (mm) | 160 (6inch) |
Stem Length (mm) | 8x100 |
Case | Stainless Steel |
Connection | 1/2 NPT Back |
Measuring Wetted Parts | SS316/L |
Model | A52.160 (Model Payung) |
Windows | Instrument Glass |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
WIKA Bimetalic Temperature Gauge
White background with black letter on dial
White background with black letter on dial
Ulasan Produk
Tidak ada ulasan