Sika SikaPrimer 3N (Primer Perekat)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Size (ml)1000
PackagingCan
ColorTransparent
Composition1-component, solvent-based epoxy resin compound
Shelf LifeSika Primer-3 N has a shelf life of 9 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are met.
Storage ConditionsSika Primer-3 N shall be stored in dry conditions, where it is protected from direct sunlight and at temperatures between +5 °C and +25 °C.
Ambient Air Temperature (°C )+5 min. / +40 max (min. 3°C above dew point temperature)
Density (kg/L)1
Flash-off TimeMin. 30min; Max. 8h
Solid Content (%)~34
Substrate Temperature (°C)+5 min./+40 max.
Viscosity (mPa.s)~10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika Primer-3 N is a solvent-based, 1-component primer.
Suitable for use in hot and tropical climatic conditions.
Feature
- Easy to apply
- Water repellent
- Short flash-off time
Use
Sika Primer-3 N is designed for Sikaflex, SikaHyflex, SikaBond and Sikasil products used on porous substrates like concret, concrete precast, GRC, GRP and metals.

Ulasan Produk

Tidak ada ulasan