Horiba LAQUAtwin Bovine Blood Ionized Calcium Meter Kit
#Grup produk P107361837
Spesifikasi
Measurement Principle | Ion Selective Electrode |
---|---|
Minimum Sample Volume (ml) | 0.3 |
Measurement Range (mmol/L) | 0.1 to 5.0 |
Resolution (mmol/L) | 0.1 |
Accuracy | ±20% of reading value |
Calibration Points | 2 points (1.25 mmol/L and 2.50 mmol/L) |
Dimensions (mm) | 164x29x20 (excluding projections) |
Display | Custom (monochrome) digital LCD with backlight |
Material | ABS epoxy |
Operating Humidity | 85% or less in relative humidity (no condensation) |
Operating Temperature (°C) | 5 to 40.0 |
Power | CR2032 batteries (2) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan