Parker Hydraulic Flow Control Subplate Mounted Valve

Sebelum PPN:
Rp1.599.900
Spesifikasi
Needle TypeStandard
Size (inch)1/2
Connection TypeSubplate mounting
FunctionFlow Control
Actuation TypeManual
Body MaterialSteel
Connection Size (inch)1/2
Cracking Pressure (psi)5
Maximum Flow Rate (gal/minute)15
Maximum Operating Pressure (psi)3000
Mounting TypeSubplate
Seal MaterialNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parker’s FS series flow control valve offers superior construction and high versatility due to its variety of materials, sizes and port styles. It can be used in both the mobile and industrial markets.

The FS series flow control valve comes in 5 sizes ranging from 5 to 40 GPM.

Markets:
- Factory Automation
- Machine Tools
- Marine
- Material Handling
- Mining
- Miscellaneous Industrial
- Miscellaneous Manufacturing
- Molding
- Oil &Gas
- Power Generation
- Vehicle Assembly Facilities

Applications:
- Suitable for general hydraulic applications
Feature
- Pressures up to 3,000 PSI
- 5 mounting sizes with flows up to 40 GPM
- Needle and poppet are stainless steel
- Set screw or optional finger screw locks needle flow position

Ulasan Produk

Tidak ada ulasan

Halaman Terkait