Spesifikasi
| Plier Type | Diagonal Cutting Pliers |
|---|---|
| Cut Profile | Flush |
| Handle Color | Red |
| Additional Tool Functions | Wire Cutter |
| Blade Material | Iron Carbide |
| Cutter Location | Tip |
| Handle Style | Standard |
| Head Offset Angle (°) | 0 |
| Jaw Opening Type | Manual |
| Plier Material | Steel |
| Tether Ready | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These diagonal pliers feature hardened steel construction with a corrosion-resistant finish.
Ulasan Produk
Tidak ada ulasan



















































































































































/p2P107281902-1.jpg)
