PROTO 3/4inch Dr. Socket

Sebelum PPN:
Rp1.799.900 - Rp2.599.900
Spesifikasi
Drive TypeHand
Socket Shape12-Point
MaterialAlloy Steel
FinishChrome
Socket DepthStandard
Drive Size (inch)3/4
Measurement TypeMetric
Number of Points12
StandardsASME B107.110-2012, SAE AS955

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/4" drive metric sockets have a three-quarter inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.

Ulasan Produk

Tidak ada ulasan