PROTO 1/2inch Dr. Flex Socket

Sebelum PPN:
Rp909.900 - Rp999.900
Spesifikasi
Drive TypeHand
Socket Shape6-Point
MaterialAlloy Steel
FinishChrome
Socket DepthStandard
Drive Size (inch)1/2
Measurement TypeMetric
Number of Points6
Overall Length (inch)2 9/16
StandardsASME B107.110-2012

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/2" drive metric flex sockets have a one-half inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.

Ulasan Produk

Tidak ada ulasan