PROTO 1 1/2inch Dr. Impact Socket

Sebelum PPN:
Rp2.799.900 - Rp3.799.900
Spesifikasi
Socket Size (inch)1 5/16
Drive TypeImpact
Compatible Fastener TypeBolts, Screws, Studs
Impact RatedYes
Socket Shape6-Point
Drive Size (inch)1 1/2
FinishBlack Oxide
MaterialAlloy Steel
Measurement TypeSAE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1-1/2" drive SAE impact sockets come with a one and one-half inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.

Ulasan Produk

Tidak ada ulasan