PROTO #5 Dr. Impact Socket

Sebelum PPN:
Rp3.999.900
Spesifikasi
Socket Size (inch)2
Drive TypeImpact
Compatible Fastener TypeBolts, Screws, Studs
Drive Size#5
Impact RatedYes
Socket Length (inch)3 17/32
FinishBlack Oxide
MaterialAlloy Steel
Measurement TypeSAE
Socket DepthStandard
Socket Shape6-Point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These #5 spline drive SAE impact sockets have a #5 spline drive that's used with power tools for a more secure connection between the power tool drive and the socket to reduce slippage. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.

Ulasan Produk

Tidak ada ulasan