Sebelum PPN:
Rp5.899.900 - Rp38.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Anti-Static | No |
|---|---|
| Beta Rating | BETA 1000 |
| Family | Coralon |
| Filter Media | Glass Fiber |
| Nominal OD (cm) | 15.24 |
| Nominal OD (inch) | 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pall Red1000 filter elements allow customers using other manufacturers' Lube & Hydraulic filters to use Pall high performance filtration without having to replace existing filter housings. Switching to Pall is simple Pall Red1000 filter elements fit directly into existing filter housings without the need for adaptors, in both low and high collapse pressure designs. Features Red1000 Filter Products incorporate Pall's leading Coralon technology Stress Resistant Technology with CST Ratings Beta 1000 filter performance ratings Low clean pressure drop No special adapters needed to retrofit customer's housings, Pall Filter Element Coralon HC8300FCN16H, Nitrile, ISO 14/11/06, 7 micron, Beta 1000, 16 in, Lube & Hydraulic filters
Feature
TypeLube and Hydraulic Elements
Use
Lube and Hydraulic Oil Filtration
Ulasan Produk
Tidak ada ulasan




















































































































































